Coated Gloves, Natural Rubber Latex, Crinkled, Palm, 3 Abrasion Level, Gray, L 1 PR

  • Mfr # 451L-09

  • Zoro # G0052981


product price:  $5.89
/pr

Key Features

Glove Size
L
Color
Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451L-09
Zoro #
G0052981
UPC #
038054915292
Country of Origin
Malaysia

Dimensions

Glove Size
L
Thickness
10
Glove Length
11"
Size
L
Size- Numeric
9

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
CE, EN388 2142
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A2
Thumb Style
Straight
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
Not Rated
Application
Cold Storage, Outdoor Work, Maintenance, Landscaping, Food Handling
Resists
Abrasions
Insulated
Yes
ANSI/ISEA Cut Level - 2011
2
Glove Materials
Acrylic/Cotton/Polyester
Base Coating Material
Foam Nitrile
Glove Insulation Material
Acrylic
Low-Profile Impact Protection
No
Water Resistant
No
Oil Resistant
No
Series
451
Anti-Static
No
Touchscreen Compatible
No
Brand and Series
Showa 451
Finger Coverage
Full Finger
Glove Coating Color
Gray
Glove Liner Material
Acrylic
EN 388 Rating
2241
Cuff Style
Knit
Waterproof
No
Latex-Free
No
Glove Hand Style
Left and Right
Min. Temp.
Not Rated
Glove Material Color
White
Includes Pull Strap
No
Sold As
Pair
Includes Finger Fourchettes
No
Glove Lining Material
Acrylic
Minimum Temperature
Not Rated
Palm Type
Coated
Double-Dipped
No
Reversible
No
Hem Style
Finished
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
EN 511 Rating
10
Knit Material Color
White
Knit Material
Acrylic
Lint-Free
No
Hand Protection Style
Glove

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 388 Rating 2241, Standards CE, EN 388 2241X, EN 511 010, Insulated Yes, EN 511 Rating 10, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.