Hi-Vis Cut-Resistant Coated Gloves, Cut Level A3 , Dipped , Latex , Rough , 2XL 1 PR

  • Mfr # 80-400

  • Zoro # G0053042


product price:  $7.95
/pr
Sold in multiples of 12 for $95.40

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,High-Visibility Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-400
Zoro #
G0053042
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
11 in
Thickness
7 gauge
Glove Length Style
Standard
Size - Numeric
11

Details

Item
Hi-Vis Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,High-Visibility Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Series
PowerFlex T Degrees
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Acrylic
ANSI/ISEA Cut Grams
1059
Glove Construction
Seamless Knit
Finger Material
Acrylic/Natural Rubber Latex
Glove Hand Style
Left and Right
Weight
Medium
Glove Cut
Gunn
Suggested Use Environment
Dry/Light Oil
Thumb Style
Full
ANSI/ISEA Puncture Force
Less Than 9
Standards
ANSI/ISEA 105, CE, EN388, EN407, EN 420, EN 511, REACH
Cut Resistant
Yes
Application
Cold Storage, Unheated Warehouses, Forestry, Logging/Lumber Operations, General Maintenance, Refrigerated Products, Outdoor Construction Work, Patrolling Unheated Premises
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
3
Stitching Material
Acrylic
Palm Material
Acrylic, Natural Rubber Latex
Abrasion Resistant
Yes
Latex-Free
No
Brand and Series
Ansell ActivArmr(R) 80-400
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
4,868
ANSI/ISEA Cut Load
1,059 g
Cut-Resistance Coverage
Palm
Anti-Static
No
Glove Liner Material
Acrylic
Glove Coating Color
Blue
Touchscreen Compatible
No
Insulated
Yes
Includes Pull Strap
No
Glove Insulation Material
Acrylic
Waterproof
No
Low-Profile Impact Protection
No
Finger Coverage
Full Finger
Glove Back Material
Acrylic
Grip Pattern
Crinkle Finish
Double-Dipped
No
Knit Material Color
Lime
EN 388 Rating
2231C
EN 511 Rating
20
Minimum Temperature
5 Degrees F
Reversible
No
Glove Lining Material
Acrylic
Hem Style
Finished
Pairs per Package
12
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Oil-Resistant
Yes
Fabric Weight
15 g
Palm Style
Knitted

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 2231C, Glove Insulation Weight 15 g, Standards ANSI/ISEA 105, CE, EN388, EN407, EN 420, EN 511, REACH, Insulated Yes, EN 511 Rating 20, Glove Coating Cover Palm, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.