Coffee, Dark Magic Extra Bold, Pod, Caffeinated, Ground, 9.6 oz, 24 PK
Mfr # 4061
Zoro # G005310538
product price: $27.99
/pk 24, $1.17/eaKey Features
Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.4 oz
Beverage Flavor
Dark Magic® Extra Bold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4061
Zoro #
G005310538
UPC #
099555040616
Country of Origin
United States
Dimensions
Size
Single Serving
Details
Item
Coffee
Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.4 oz
Beverage Flavor
Dark Magic® Extra Bold
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Green Mountain Coffee(R)
Description
Dark Magic® offers the rich aromatics and flavor qualities of espresso. Ideal with milk, divine with cream; its intensity is balanced by a complex and subtle sweetness. Deep, dark and vibrant, it has a finish that's as pleasing as it is lingering.
- • Sweet, intense and vibrant.
- • Rich aromatics and flavor qualities of espresso.
- • Syrupy Indonesian/Latin American blend.
- • K-Cups® for the Keurig® system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.