Coated Gloves, Nitrile, Textured, 3/4 Dip, 3 Abrasion Level, Green, L (9) 1 PR

  • Mfr # 47-200

  • Zoro # G0053112


product price:  $4.25
/pr

Key Features

Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-200
Zoro #
G0053112
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
L (9)
Glove Length
10.70-11.37"
Size
L
Length
10.70-11.37 in
Size- Numeric
9

Details

Item
Coated Gloves
Color
Green
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Textured
Standards
ANSI/ASTM/EN388 113X
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Level
A1
Thumb Style
Coated
Resists
Abrasions, Snags, Punctures, Cuts
ANSI Cut Grams
315
Application
Adjusting parts, systems, Assembling and mounting components, Assembly & inspection of components, Delivery of finished equipment, Delivery of parts to production line, Loading and unloading process equipment, Loading and unloading trucks and vehicles, Warehousing of raw materials
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
2
Palm Construction
Cut & Sewn
ANSI/ISEA Cut Load
315
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Nitrile
Cuff Style
Knit Wrist
Base Coating Coverage
3/4
Hand Protection Style
Glove
Series
Easy Flex 47-200
Glove Features
Silicone-Free
Knit Material
Interlock Cotton
Latex-Free
No
Glove Hand Style
Left and Right
Glove Lining Material
Cotton

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Cut and Sewn, Knit Material Interlock Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Standards ANSI/ASTM/EN388 2111A, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.