Coated Gloves, Nitrile, Textured, Full, 4 Abrasion Level, Blue, L (9) 1 PR

  • Mfr # 47-402

  • Zoro # G0053225


product price:  $5.55
/pr

Key Features

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-402
Zoro #
G0053225
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
L (9)
Glove Length
10.74-11.37"
Size
L
Length
10.74-11.37 in
Size- Numeric
9

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Textured
Standards
ANSI/ASTM/EN388 2121
Glove Construction
Cut and Sewn
Application
Forestry, Logging/Lumber Operations, General Maintenance, General Material Handling, Concrete Block, Brick, Tile and Lumber, General Plant Maintenance Work, Refuse Collection, Utility Repair And Inspection
ANSI/ISEA Cut Level
A1
ANSI Cut Grams
1158
Thumb Style
Coated
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry/Light Oil
Resists
Abrasions, Snags, Punctures, Cuts
Palm Construction
Cut & Sewn
ANSI/ISEA Cut Load
297
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Hand Protection Style
Glove
Glove Features
Silicone-Free
Glove Hand Style
Left and Right
Series
ActivArmr(R) 47-402
Latex-Free
No
Knit Material
Interlock Cotton
Glove Lining Material
Cotton

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Cut and Sewn, Knit Material Interlock Cotton, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Standards ANSI/ASTM/EN388 3111A, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.