Coated Gloves, Nitrile, Sandy, Full, 3 Abrasion Level, Gray, 10 1 PR

  • Mfr # 40-105

  • Zoro # G0053295


product price:  $6.95
/pr

Key Features

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-105
Zoro #
G0053295
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
10
Glove Length
9.0-9.8"
Size
XL
Length
9.0-9.8 in
Size- Numeric
10

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI/ASTM/EN388 4221
Glove Construction
Seamless Knit
Suggested Use Environment
Oily
ANSI/ISEA Cut Level
A1
Application
Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use
Resists
Abrasions, Oil, Snags, Punctures, Cuts
Thumb Style
Coated
ANSI/ISEA Puncture Level
2
ANSI Cut Grams
338
Palm Construction
Cut & Sewn
ANSI/ISEA Cut Load
338
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Knit Wrist
Features
Antistatic; Latex Free; Silicone Free
Glove Lining Material
Interlock

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 4221, Glove Coating Cover Full, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.