Coated Gloves, Nitrile, Smooth, 3/4 Dip, 4 Abrasion Level, Blue, 9 1 PR

  • Mfr # 27-600

  • Zoro # G0053322


product price:  $5.79
/pr

Key Features

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-600
Zoro #
G0053322
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
9
Glove Length
9.68-10.7"
Size
L
Length
9.68-10.7 in
Size- Numeric
9

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
ANSI/ASTM/EN388 3121
Glove Construction
Seamless Knit
Thumb Style
Full
ANSI Cut Grams
444
Resists
Abrasive Materials, Hands From Rough, Cuts, Snags, Punctures, Grease, Oil, Superior Dry Grip
Application
Handling Castings, Cores, Fabricated Metal, Building Materials, General Maintainence, General Material Handling, Handling Of Castings, Working With And Managing Cables
Suggested Use Environment
Dry
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
3
Palm Construction
Cut & Sewn
ANSI/ISEA Cut Load
444
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit Wrist
Features
Antistatic; Latex Free; Silicone Free
Glove Lining Material
Cotton

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN388 3121, Glove Coating Cover 3/4, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.