Coated Gloves, Nitrile, Smooth, 3/4 Dip, 4 Abrasion Level, Blue, 8 1 PR
Mfr # 27-600
Zoro # G0053347
product price:Â $5.79
/prKey Features
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27-600
Zoro #
G0053347
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
8
Glove Length
9.68-10.7"
Size
M
Length
9.68-10.7 in
Size- Numeric
8
Description
Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 4, Standards ANSI/ASTM/EN388 3121, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.