Deck Screw, #10 x 2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 200 PK
Mfr # U30250.019.0200
Zoro # G0053475
product price:Â $41.29
/pk 200, $0.21/eaKey Features
Flat Head
Torx Drive
Drive Size
T20
Material
18-8 Stainless Steel
Finish
Plain
Application
For Decks
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U30250.019.0200
Zoro #
G0053475
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
2 in
Drive Size
T20
Details
Head Type
Flat
Drive
Torx
Material
18-8 Stainless Steel
Finish
Plain
Application
For Decks
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Pack Size
Small
Tip Type
Pointed
Material Grade/Class
305
Description
Deck Screw, Type Deck Screw, Head Type Flat, Finish Plain, Screw Size #10, Fastener Length 2 in, Drive Star, Drive Size T20, System of Measurement Inch, Application For Decks, Material Grade/Class 305, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.