Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Textured, Palm, 4 Abrasion Level, Blue, L (9) 1 PR

  • Mfr # 11-920

  • Zoro # G0053751


product price: $5.79
/pr

Key Features

Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-920
Zoro #
G0053751
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
8.18-10.62"
Size
L
Length
8.18-10.62 in
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Textured
Standards
ASTM/ANSI/EN388 3131
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
ANSI Cut Grams
303
Thumb Style
Full
ANSI/ISEA Cut Level
1
ANSI/ISEA Puncture Level
3
Resists
Abrasions, Oil
Application
Precision, Small Parts Handling
Insulated
No
Palm Construction
Knitted
ANSI/ISEA Cut Load
303
Latex-Free
Yes
Brand and Series
Ansell HyFlex 11-920
Glove Materials
Nylon
Cuff Style
Knit Wrist
Base Coating Material
Foam Nitrile
Palm Type
Coated
Minimum Temperature
Not Rated
EN 388 Rating
3131A
Electrostatic Properties
Insulative
Glove Hand Style
Left and Right
Knit Material
Nylon
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Glove Coating Color
Blue
Coating Type
Dipped
Touchscreen Compatible
No
Series
HyFlex 11-920
Glove Insulation Weight
15 g
Includes Reinforced Thumb Crotch
No
Knit Material Color
Blue
Hem Style
Finished
Reversible
No
Pairs per Package
12
Finger Coverage
Full Finger
Glove Features
Silicone-Free
Double-Dipped
No
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3131A, Glove Insulation Weight 15 g, Standards ASTM/ANSI/EN388 3131, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.