Leather Palm Gloves, Cowhide, Gunn Cut, Full Finger, Safety Cuff, Cotton/Poly Liner, Gray, L, 1 PR

  • Mfr # 3ZL53

  • Zoro # G0054031


product price:  $3.29
/pr

Key Features

Glove Size
L
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3ZL53
Zoro #
G0054031
UPC #
190735092279
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Standard
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Insulated
No
Glove Leather Grade
B, C
Lining
Unlined
Glove Back Material
Cotton
Sold As
Pair
Stitching Material
Polyester
Leather Glove Style
Work
Brand and Series
Condor
Leather Glove Liner Type
Cotton/Polyester Liner
Glove Hand Style
Left and Right
Palm Material
Cowhide
Leather Coverage Style
Leather Palm
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Back Color
Blue/Red
Reflective Backing
No
Includes Double Palm
No
Palm Color
Gray
Hand Protection Style
Glove
Includes
Striped Cotton Back and Wing Thumb
Palm Style
Split
Series
Condor

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.