Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening

  • Mfr # 29XP36

  • Zoro # G0054349


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,500 lb
Includes
Safety Latch Hooks
Chain Length
10 39/64 ft
Hook Opening
29/32 in
Lever Length
10 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29XP36
Zoro #
G0054349
UPC #
190735215982
Country of Origin
China

Dimensions

Chain Length
10 39/64 ft
Lever Length
10 7/16 in
Manufacturers Warranty Length
1 yr
Mfr. Warranty Length
1 yr
Body Width
4 3/4 in
Lifting Hook Opening Width
7/8 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
11 13/16 in
Body Depth
5 13/16 in

Details

Item
Lever Chain Hoist
Load Capacity
1,500 lb
Hoist Lift
10 ft
Includes
Safety Latch Hooks
Hook Opening
29/32 in
Chain
Alloy Steel - G100
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
42 lb
Min. Between Hooks
11 13/16 in
Brake
Double Disc Brake, Weston Style
Finish
Chain Guides: Zinc Plated; Hooks, Handwheel: Powder Coating, Housing, Lever: Chrome Plated; Side Plates
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Color
Silver
Features
Load Limiters to Help Prevent Potential Overloads, When Activated, Factory-Set Overload Protection will not let Hoists Operate, but will Allow Operators to Lower the Loads
Chain Finish
Black Tempered
Included Components
Safety Latch Hooks
Includes Brake
Brake Included
Lifting Hook Type
Hook with Safety Latch
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Chain Grade
Grade 100
Operating Position
Vertical
Brake Type
Double Disc Brake, Weston Style
Power Source
Lever
Overload Protection Included
Yes
Number of Load Chains
1
Body Material
Steel
Chain Material
Alloy Steel
Body Finish
Chrome Plated
Headroom
11 13/16 in
Maximum Lifting Capacity
1,500 lb
Lifting Hook Material
Alloy Steel
Number of Reeves
1

Description

Lever Chain Hoist, Chain Length 10 5/8 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 1,500 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 13/16 in, Body Material Steel, Body Width 4 3/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 100, Chain Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.