Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray, XL, 1 PR

  • Mfr # 5AJ46

  • Zoro # G0054731


product price:  $7.19
/pr
Sold in multiples of 12 for $86.28

Key Features

Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5AJ46
Zoro #
G0054731
UPC #
190735104071
Country of Origin
Bangladesh

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Wing
Glove Liner Material
Cotton/Polyester
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Application
Construction, Farming, Foundry, Mining, Rebar, Rope Handling
Sold As
Pair
Insulated
No
Leather Palm Process
Double Chrome Tanned
Lining
Fleece
Stitching Material
Aramid
Glove Leather Grade
A
Glove Back Material
Cotton
Leather Glove Style
Work
Brand and Series
Condor
Leather Glove Liner Type
Cotton/Polyester Liner
Palm Material
Cowhide
Glove Hand Style
Left and Right
Reflective Backing
No
Minimum Temperature
Not Rated
Glove Features
Double Palm
Includes Double Palm
Yes
Palm Color
White
Glove Back Color
White
Series
Condor
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Leather Coverage Style
Leather Palm
Lining Material
Fleece
Palm Style
Split/Double Palm
Pairs per Package
12
Pairs Per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Aramid, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.