Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Gray/Tan, M, 1 PR

  • Mfr # 1700M

  • Zoro # G0054756


product price:  $12.85
/pr

Key Features

Color
Gray/Tan
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700M
Zoro #
G0054756
UPC #
00045143170029
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Gloves
Color
Gray/Tan
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Lining
Fleece Palm
Glove Back Material
Cotton Canvas
Sold As
Pair
ANSI/ISEA Cut Level
Not Rated
Leather Palm Process
Split
Application
Cable, Construction, Farming, Foundry, Jack Hammer, Lumberjack, Millwright, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Standards
EN 388 CE
Glove Leather Grade
A
Stitching Material
Kevlar(R)
Brand and Series
MCR Safety Big Jake(R) 1700
ANSI/ISEA Abrasion Level
4
Leather Glove Style
Work
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Leather Glove Liner Type
Fleece Cotton Liner
Glove Back Color
Beige
Glove Hand Style
Left and Right
Palm Material
Cowhide
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Series
Big Jake(R) 1700
Oil-Resistant
No
Palm Color
Gray
Leather Coverage Style
Leather Palm
Reflective Backing
No
Includes Double Palm
No
Lining Material
Fleece Palm
ANSI/ISEA Cut Load
Not Tested
Palm Style
Split
ANSI/ISEA Needlestick Level - Palm
Not Tested
ANSI/ISEA Needlestick Force - Palm
Not Tested

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Sold As Pair, Leather Coverage Style Leather Palm, Standards EN 388 CE, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.