Dual Reel Spring Return Hose Reel, 1/4 in Hose Diameter, 50 ft. Length, 300 psi Max. Pressure, Blue

  • Mfr # C-LPL-150-150

  • Zoro # G0054875


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Overall Height
18 5/8 in
Hose Length
50 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-LPL-150-150
Zoro #
G0054875
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
18 5/8 in
Hose Length
50 ft.
Overall Width
10 1/2 in
Overall Length
17 in
Reel Diameter
17 in
AC Cord Length
Not Included
Reel Width
10 1/2 in
Swivel Outlet Thread Size
1/4 in - 18
Mounting Hole Center to Center Width
7 in
Swivel Inlet Size
1/4 in
Mounting Hole Center to Center Height
8 in
Mount Base Height
9 in
Mount Hole Diameter
1/2 in
Overall Dimensions
17 in L x 10 1/2 in W x 18 5/8 in H
Swivel Inlet Thread Size
1/4 in - 18
Mount Base Width
8 in
Swivel Outlet Size
1/4 in

Details

Item
Dual Reel Spring Return Hose Reel
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Mounting
Ceiling and Vehicles, Floor, Wall
Reel Color
Blue
Features
1 in Solid Steel Axle, Chip Resistant CPC Powder Coat Finish, CNC Spun Discs with Strength Bead and Rolled Edge, Each Reel Operates Independently, Heavy Gauge 1/4 in Steel Base & Support Post For Maximum Stability, One Mounting Pattern Allow 1/2 the Installation Time Required to Install 2 Reels At One Station, Single Pedestal Reel, Solid One Piece, Stainless Steel Ratchet Pawl and Spring
Swivel Material
Brass
Latch
Locking
Seal Type
Nitrile
Reel Inlet
1/4 in (F)NPT
Bearings
Permanently Lubricated
Number of Conductors
0
Finish - Hose Reels
Powder Coated
Max. Temp.
150 Degrees F
Duty Rating
Heavy Duty
Reel Material
Steel
For Dual Hose
Yes
Minimum Operating Pressure
0 psi
Hose Reel Primary Application
Air, Water
Hose Reel Type
Wall Mount Hose Reel
Reel Finish
Powder Coated
Fasteners Included
No
Swivel Inlet Type
NPT
Minimum Operating Temperature
-40 Degrees F
Pedestal Type
Single Pedestal
Number of Guide Arms
Single Arm
Twin Hose Compatible
No
Standards
CE
Speed Limited Retraction
No
Number of Mount Holes
4
Includes Hose
No
Swivel Outlet Type
NPT
Base Motion Type
Stationary
Bearing Construction
Permanently Lubricated
Includes Leader Hose
No
Latch Type
Locking
Corrosion-Resistant
Yes
Hose Capacity
50 ft (1/4 in ID)
Maximum Operating Pressure
300 psi
Weight
64 lb
Maximum Operating Temperature
150 Degrees F

Description

Dual Reel Spring Return Hose Reel, Air, Water, 300 psi, 0 psi, Hose Capacity 50 ft (1/4 in ID), Speed Limited Retraction No, Corrosion-Resistant Yes, Drive Type Spring Return, Enclosed No, For Dual Hose Yes, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 10 1/2 in, Reel Color Blue, Reel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.