Leather Drivers Gloves, Goatskin, Gunn Cut, Full Finger, Shirred Slip-On Cuff, Gray, XL, PR

  • Mfr # 1VT50

  • Zoro # G0054993


product price:  $7.39
/pr

Key Features

Color
Gray
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VT50
Zoro #
G0054993
UPC #
190735051702
Country of Origin
India

Dimensions

Glove Size
XL
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Drivers Gloves
Color
Gray
Material
Goatskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Glove Leather Grade
B
Insulated
No
Sold As
Pair
Application
General Work Tasks
Lining
Unlined
Stitching Material
Polyester
Brand and Series
Condor
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Leather Glove Style
Drivers
Leather Glove Liner Type
Unlined
Glove Back Color
White
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Glove Hand Style
Left and Right

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.