Leather Drivers Gloves, Pigskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Beige, L 1 PR

  • Mfr # 1VT43

  • Zoro # G0055246


product price:  $9.65
/pr

Key Features

Color
Beige
Material
Pigskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Pigskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VT43
Zoro #
G0055246
UPC #
190735051634
Country of Origin
China

Dimensions

Glove Size
L
Glove Length Style
Standard
Size- Numeric
9
Size- Alpha
L

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Pigskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Pigskin
Glove Liner Material
Cotton/Polyester
Glove Cut
Gunn
Palm Material
Pigskin
Glove Leather Grade
A, B
Stitching Material
Polyester
Leather Palm Type
Full-Grain
Insulated
No
Lining
Jersey
Sold As
Pair
Glove Hand Style
Left and Right
Series
Condor
Brand and Series
Condor
Leather Glove Style
Drivers
Cuff Style
Shirred Slip-On
Glove Materials
Pigskin
Leather Glove Liner Type
Cotton/Polyester Liner
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Pairs per Package
12
Includes Double Palm
No
Palm Color
Beige
Glove Back Color
Beige
Reflective Backing
No
Oil-Resistant
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Palm/Back Material
Pigskin

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Cotton/Polyester, Leather Grade Premium, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.