Leather Drivers Gloves, Cowhide, Shirred Slip-On, Straight Thumb, Gunn Cut, Beige, XL 1 PR

  • Mfr # 5AW69

  • Zoro # G0055334


product price:  $8.29
/pr

Key Features

Color
Beige
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5AW69
Zoro #
G0055334
UPC #
190735104279
Country of Origin
India

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Cowhide
Leather Grade
Standard
Thumb Style
Straight
Glove Back Material
Cowhide
Glove Liner Material
Cotton Jersey
Glove Cut
Gunn
Palm Material
Cowhide
Insulated
Yes
Leather Palm Type
Full-Grain
Sold As
Pair
Glove Leather Grade
B, C
Stitching Material
Polyester
Lining
Jersey
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Brand and Series
Condor
Cuff Style
Shirred Slip-On
Glove Materials
Cowhide
Leather Glove Style
Drivers
Glove Back Color
White
Leather Glove Liner Type
Cotton Jersey Liner
Palm/Back Material
Cowhide
Pairs per Package
12
Includes Double Palm
No
Palm Color
White
Oil-Resistant
No
Hand Protection Style
Glove
Reflective Backing
No
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Shirred Slip-On, Glove Liner Material Cotton Jersey, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.