Welding Gloves, Tillman 1350, MIG, Straight Cuff, Cowhide, Kevlar Stitching, Unlined, XL, PR

  • Mfr # 1350XL

  • Zoro # G0055562


product price:  $21.65
/pr

Key Features

Cuff Material
Cowhide
Application
MIG
Cuff Style
Straight
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1350XL
Zoro #
G0055562
UPC #
608134135041
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
4 in
Glove Length
13 1/4 in
Length
12"

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Straight
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Straight
Series
1350
Glove Liner Material
Unlined
Lining Material
Unlined
Glove Cut
Gunn - Full Back
Color
White
Welding Glove Application
MIG
Stitching Material
Kevlar(R)
Design
Welders Glove
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Reflective Backing
No
Leather Glove Liner Type
Unlined
Leather Color
White
Max. Temp.
200 Degrees F
Includes Padded Palm
No
Cuff Color
Tan
Insulated
No
Glove Features
Water Resistant, Waterproof
Brand and Series
Tillman 1350
Glove Back Color
White
Rope Channel Reinforcement
No
Palm Style
Unlined
Thumb Sweat Wipe
No
Waterproof
Yes
Includes Pinch Point Protection
No
Glove Materials
Cowhide
Includes ID Panel
No
Includes Glide Patch
No
Water Resistant
Yes
Leather Grade
Premium
Includes Double Palm
No
Glove Construction
Cut and Sewn
Oil Resistant
No
Touchscreen Compatible
No
Includes Pull Strap
No
Glove Hand Style
Left and Right
Leather Palm Process
Grain
High-Visibility
No

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 1/4 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color White, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.