42 Welding Gloves, Straight Cuff, Straight Thumb, Premium Pigskin, M, 1 PR

  • Mfr # 42M

  • Zoro # G0055587


product price:  $24.89
/pr

Key Features

Cuff Material
Cowhide
Application
MIG
Cuff Style
Straight
Glove Back Material
Pigskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42M
Zoro #
G0055587
UPC #
608134004217
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
4 in
Length
12"
Glove Length
13 1/4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Straight
Glove Back Material
Pigskin
Glove Leather Grade
A
Palm Material
Pigskin
Thumb Style
Straight
Series
42
Glove Liner Material
Cotton/Foam
Lining Material
Unlined
Design
Welders Glove
Color
Tan
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Welding Glove Application
MIG
ANSI/ISEA Abrasion Level
Not Tested
Brand and Series
Tillman 42
Includes Glide Patch
No
Glove Features
Insulated, Oil Resistant, Water Resistant, Waterproof
Leather Color
Tan
Reinforcement Coverage
Reinforced Thumb
Glove Insulation Material
Foam
Includes Red Palm
No
Insulated
Yes
Touchscreen Compatible
No
Rope Channel Reinforcement
No
Includes Padded Palm
No
Leather Grade
Premium
Glove Materials
Pigskin
Reflective Backing
No
Thumb Sweat Wipe
No
Oil Resistant
Yes
Max. Temp.
200 Degrees F
Includes Pinch Point Protection
No
Waterproof
Yes
Glove Hand Style
Left and Right
Cuff Color
Yellow
Leather Glove Liner Type
Cotton/Foam Liner
Glove Construction
Cut and Sewn
Includes Double Palm
No
Includes Pull Strap
No
Palm Style
Unlined
Glove Back Color
Tan
Leather Palm Process
Grain
Water Resistant
Yes
Includes ID Panel
No
High-Visibility
No

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Pigskin, Glove Length 13 1/4 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Tan, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.