42 Welding Gloves, Straight Cuff, Wing Thumb, Premium Pigskin, XL, 1 PR

  • Mfr # 42XL

  • Zoro # G0055605


product price:  $23.35
/pr

Key Features

Glove Size
XL
Cuff Material
Cowhide
Application
MIG
Cuff Style
Straight
Glove Back Material
Pigskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42XL
Zoro #
G0055605
UPC #
608134004248
Country of Origin
China

Dimensions

Glove Size
XL
Cuff Length
4 in
Glove Length
13 in
Length
12"

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Straight
Glove Back Material
Pigskin
Glove Leather Grade
A
Palm Material
Pigskin
Thumb Style
Wing
Series
42
Glove Liner Material
Cotton/Foam
Color
Tan
Stitching Material
Kevlar(R)
Glove Cut
Gunn - Full Back
Welding Glove Application
MIG
Design
Welders Glove
Lining Material
Unlined
Cuff Color
Yellow
Includes Pinch Point Protection
No
Touchscreen Compatible
No
Insulated
Yes
Glove Materials
Pigskin
Includes Pull Strap
No
Reinforcement Coverage
Reinforced Thumb
Glove Back Color
Tan
Leather Color
Tan
Includes Red Palm
No
Leather Glove Liner Type
Cotton/Foam Liner
Glove Insulation Material
Foam
Glove Hand Style
Left and Right
Thumb Sweat Wipe
No
Includes ID Panel
No
Includes Double Palm
No
Glove Features
Insulated, Oil Resistant, Water Resistant, Waterproof
ANSI/ISEA Abrasion Level
Not Tested
Max. Temp.
200 Degrees F
Reflective Backing
No
Water Resistant
Yes
Rope Channel Reinforcement
No
Palm Style
Unlined
Includes Glide Patch
No
Oil Resistant
Yes
Brand and Series
Tillman 42
Glove Construction
Cut and Sewn
Leather Palm Process
Grain
Waterproof
Yes
Includes Padded Palm
No
Leather Grade
Premium
High-Visibility
No

Description

Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Pigskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Beige, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Tan, Cuff Material Cowhide, Design Welders Glove, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.