Welding Gloves, Gauntlet Cuff, Wing Thumb, A Leather Cowhide, M, 1 PR
Mfr # 35M
Zoro # G0055623
product price: $31.69
/prKey Features
Glove Size
M
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35M
Zoro #
G0055623
UPC #
608134003517
Country of Origin
China
Dimensions
Glove Size
M
Length
12"
Glove Length
12 in
Cuff Length
4”
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
A
Palm Material
Leather Cowhide
Thumb Style
Wing
Glove Liner Material
Cotton/Foam
Lining Material
Cotton foam lined
Welding Glove Application
MIG
Color
Gold
Design
Welders Glove
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Leather Palm Process
Split
Leather Grade
A
Glove Hand Style
Left and Right
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Pigskin, Glove Back Material Deerskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Yellow, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Gold, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.