Shop CAIMAN

1600 Welding Gloves, Gauntlet Cuff, Straight Thumb, Premium Goatskin, XL, 1 PR

  • Mfr # 1600-6
  • Zoro # G4075166

product price: 
$
14.59
/pr

Key Features

Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1600-6
Zoro #
G4075166
UPC #
-
Country of Origin
Pakistan
Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Straight
Series
1600
Glove Liner Material
Unlined
Color
White
Glove Cut
Gunn - Full Back
Welding Glove Application
MIG, TIG
Stitching Material
Kevlar(R)
Leather Palm Process
Grain
Leather Glove Liner Type
Unlined
Rope Channel Reinforcement
No
Glove Materials
Goatskin, Cowhide
Glove Back Color
White
Includes Red Palm
No
Thumb Sweat Wipe
No
Glove Construction
Kontour(TM)
Includes Glide Patch
No
Water Resistant
No
Includes Pull Strap
No
Leather Glove Style
Work
Includes Double Palm
No
Insulated
No
Glove Hand Style
Left and Right
Brand and Series
Caiman(R) 1600
Includes Pinch Point Protection
No
Leather Grade
Premium
Leather Color
White; Gold
Waterproof
No
Reflective Backing
No
Includes Padded Palm
No
Oil Resistant
No
Touchscreen Compatible
No
ANSI/ISEA Abrasion Level
Not Tested
Cuff Color
Tan
Includes ID Panel
No
High-Visibility
No
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Puncture Level
Not Tested
Wire Color
White

Dimensions

Glove Size
XL
Cuff Length
4 in

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Goatskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color White, Cuff Material Cowhide, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.