Welding Gloves, Gauntlet Cuff, Straight Thumb, A Leather Cowhide, L, 1 PR
Mfr # 35L
Zoro # G0055632
product price: $25.95
/prKey Features
Cuff Material
Deerskin
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35L
Zoro #
G0055632
UPC #
608134003500
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
13 1/4 in
Length
13-1/4"
Cuff Length
4”
Details
Item
Welding Gloves
Cuff Material
Deerskin
Application
MIG
Cuff Style
Gauntlet
Glove Back Material
Deerskin
Glove Leather Grade
A
Palm Material
Leather Cowhide
Thumb Style
Straight
Glove Liner Material
Foam
Color
Gold
Stitching Material
Kevlar(R)
Lining Material
Foam
Welding Glove Application
MIG
Glove Cut
Gunn
Design
Welders Glove
Leather Palm Process
Split
Leather Grade
A
Glove Hand Style
Left and Right
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Deerskin, Glove Back Material Deerskin, Glove Length 13 1/4 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Yellow, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Gold, Cuff Material Deerskin, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.