Condor Welding Gloves, Gauntlet Cuff, Wing Thumb, Premium Goatskin, M, 1 PR

  • Mfr # 2AJ91

  • Zoro # G0055702


product price:  $17.79
/pr

Key Features

Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJ91
Zoro #
G0055702
UPC #
190735057995
Country of Origin
India

Dimensions

Glove Size
M
Glove Length
10 3/4 in
Length
12"

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
TIG
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Wing
Series
Condor
Glove Liner Material
Unlined
Welding Glove Application
TIG
Glove Cut
Gunn - Full Back
Design
3-D
Color
White
Stitching Material
Kevlar(R)
Lining Material
Unlined
Includes ID Panel
No
Includes Double Palm
No
Includes Pinch Point Protection
No
Reflective Backing
No
Glove Materials
Goatskin
Leather Color
White
Thumb Sweat Wipe
No
Rope Channel Reinforcement
No
Includes Padded Palm
No
Waterproof
No
Leather Grade
Premium
Leather Glove Liner Type
Unlined
Includes Red Palm
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
Not Tested
Glove Back Color
White
Cuff Color
Blue
Glove Construction
Cut and Sewn
Oil Resistant
No
Includes Glide Patch
No
Insulated
No
Leather Palm Process
Split
Touchscreen Compatible
No
Includes Pull Strap
No
Brand and Series
Condor
Water Resistant
No
High-Visibility
No

Description

Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Goatskin, Glove Length 10 3/4 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color White, Cuff Material Cowhide, Design 3-D, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.