TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, S

  • Mfr # 24CS

  • Zoro # G0055727


product price:  $23.99
/pr

Key Features

Cuff Material
Split Cowhide Leather
Application
TIG
Cuff Style
Straight
Glove Back Material
Kidskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24CS
Zoro #
G0055727
UPC #
608134002428
Country of Origin
China

Dimensions

Glove Size
S
Cuff Length
14 in
Length
12"
Glove Length
12 in

Details

Item
Welding Gloves
Cuff Material
Split Cowhide Leather
Application
TIG
Cuff Style
Straight
Glove Back Material
Kidskin
Glove Leather Grade
A
Palm Material
Kidskin
Thumb Style
Straight
Series
24C
Glove Liner Material
Unlined
Lining Material
Unlined
Stitching Material
Kevlar(R)
Design
(2) Piece Back
Color
White
Glove Cut
Gunn - Full Back
Welding Glove Application
TIG
Insulated
No
Leather Grade
Premium
Includes Pinch Point Protection
No
Glove Hand Style
Left and Right
Water Resistant
No
Glove Materials
Kidskin
Leather Color
White
Thumb Sweat Wipe
No
Cuff Color
Tan
Leather Glove Style
Drivers
Includes Glide Patch
No
Brand and Series
Tillman 24C
Includes Red Palm
No
Leather Palm Process
Grain
Leather Glove Liner Type
Unlined
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Includes ID Panel
No
Palm Style
Unlined
Rope Channel Reinforcement
No
Oil Resistant
No
Reflective Backing
No
Includes Padded Palm
No
Includes Pull Strap
No
Glove Back Color
White
ANSI/ISEA Abrasion Level
Not Tested
Waterproof
No
Max. Temp.
200 Degrees F
Includes Double Palm
No
High-Visibility
No

Description

Welding Gloves, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Cuff 4 in Gauntlet, Glove Size S, Color White, Cuff Material Kidskin, Design (2) Piece Back, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.