Heat Resistant Gloves, Nitrile, 400 Degrees F Max Temp., Gauntlet Cuff Gray, ( 9 ), 1 PR

  • Mfr # 42-474

  • Zoro # G0055772


product price:  $20.35
/pr

Key Features

Size
( 9 )
Length
14"
Cuff Style
Gauntlet
Material
Nitrile
Max. Temp.
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42-474
Zoro #
G0055772
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
( 9 )
Length
14"
Glove Size
9
Glove Length
14 in
Size- Numeric
9
Size (Numeric)
9

Details

Item
Heat Resistant Gloves
Cuff Style
Gauntlet
Material
Nitrile
Max. Temp.
400 Degrees F
Standards
EN 407
Lining
Non Woven
Color
Gray
Application
Bottling And Glass Handling, Handling Large Panes Of Hot Glass, Intermittent Handling Of Hot Cores, Castings, Fabricated Metals And Controls Up To 400 Degrees F
Cuff
Gauntlet
Thumb Style
Wing
Coating
Nitrile
Cut
Gunn
Coating Finish
Textured
ANSI/ISEA Abrasion Level
Not Rated
Palm Construction
Knitted
ANSI/ISEA Cut Level
A2
Silicone-Free
Yes
Glove Coating Material
Uncoated
Knit Material
Cotton
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Knit Material Color
Gray
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Pairs per Package
12
Coating Type
Uncoated
Insulated
No
EN 388 Rating
2241B
Hem Style
Unfinished
Glove Lining Material
Polycotton
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Maximum Temperature
480 Degrees F
Hand Style
Left and Right
Min. Temp.
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Unfinished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Non Woven, Additional Hazard Protection None, EN 388 Rating 2241B, Standards Category III, EN 420:2003 + A1:2009, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Grip, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.