Knit Gloves, Cotton/Polyester, None Uncoated, Knit, Beige, XL, 1 PR

  • Mfr # 4NML6

  • Zoro # G0057303


product price:  $0.42
/pr
Sold in multiples of 12 for $5.04

Key Features

Glove Size
XL
Color
Beige
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NML6
Zoro #
G0057303
UPC #
190735099681
Country of Origin
Multiple

Dimensions

Glove Size
XL
Thickness
7 ga
Size- Numeric
10

Details

Item
Knit Gloves
Color
Beige
Glove Materials
Cotton/Polyester
Glove Coating Coverage
Uncoated
Cuff Style
Knit
Glove Coating Material
Uncoated
Thumb Style
Wing
Finger Style
Fingerless
Application
General Maintenance, Material Handling,Assembly,Shipping,and Receiving
Sold As
Pair
Glove Coating Finish
None
Glove Style
Knit
Glove Durability
Heavyweight
Glove Construction
Seamless Knit
Finger Coverage
Fingerless
Brand and Series
Condor
Pairs per Package
12
Series
Condor
Double-Dipped
No
Hem Style
Finished
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Touchscreen Compatible
No
Coating Type
Uncoated
Knit Material Color
Beige
Silicone-Free
No
Latex-Free
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Palm Type
Leather Palm
Lint-Free
No
Knit Material
Cotton,Polyester
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Level
Not Rated

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Task and Chore, Knit Material Cotton,Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Palm Type Leather Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.