Coated Gloves, Nitrile, Smooth, Full, 3 Abrasion Level, White/Blue, L (9) 1 PR
Mfr # 4NMT8
Zoro # G0057942
product price:Â $3.99
/pr
Sold in multiples of 12 for $47.88
Key Features
Color
White/Blue
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4NMT8
Zoro #
G0057942
UPC #
190735100059
Country of Origin
Multiple
Dimensions
Glove Size
L (9)
Thickness
13 ga.
Glove Length
10-1/4"
Size
L
Glove Length Style
Standard
Size- Numeric
9
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/ISEA 105 ; EN388, Insulated No, Glove Coating Cover Full, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.