Zoro Homepage
This item is Discontinued.
Current LED Wall Pack, 106W, 347-480V, 7400L EWSWHE4N57A1NDKBZ

LED Wall Pack, 106W, 347-480V, 7400L (Discontinued)

  • Mfr # EWSWHE4N57A1NDKBZ
  • Zoro # G0058339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWSWHE4N57A1NDKBZ
Zoro #
G0058339
UPC #
-
Country of Origin
Unknown

Dimensions

Width
18 1/2 in
Height
6 in
Length
11 1/2 in
Recommended Mounting Height
12 to 14 ft
Fixture Length
11 1/2 in
Fixture Height
6 in
Fixture Width
18 1/2 in

Description

LED Wall Pack, Lumens 7400, Voltage 347 to 480V AC, LED Replacement For 250W HPS/MH, Color Temperature 5700 K, Height 6 in, Width 18 1/2 in, Lamp Watts 101, Rated Life 50,000 hr, Fixture Lens Material Acrylic, IP Rating 65, Lumens per Watt 73.0, Recommended Mounting Height 12 to 14 ft, Standards UL/cUL Listed, Wet Locations, ANSI C136.25-2009, Warranty 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.