Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 In Wx14-1/2 In D

  • Mfr # IM2750-X0001

  • Zoro # G0058436


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
22 in
Inside Width
17 in
Weight
23 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM2750-X0001
Zoro #
G0058436
UPC #
825494000660
Country of Origin
United States

Dimensions

Inside Length
22 in
Inside Width
17 in
Inside Depth
12 3/4 in
Lid Depth
2 in
Overall Width
19 3/4 in
Overall Depth
14 3/8 in
Overall Length
24 5/8 in
Bottom Depth
10 3/4 in
Height
19.7"
Width
19 3/4 in
Padlock Hole Diameter
1/4 in
Depth
14 3/8 in
Length
24 5/8 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
23 lb
Features
(3) Double Layer, Hardick Case, Soft Grip Handles
Includes
(2) Padlockable Hasps, Foam, In-Line Wheels, Telescoping Handle, Three Double Layer Soft Grip Handles, Vortex(R) Valve
Volume Capacity
2.75 cu ft
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Closure Type
Press and Pull Latches
Number of Wheels
2
Number of Padlock Holes
2
Latch
Press and Pull
Foam Style
Pick and Pack
Wheel Type
Rigid
Number of Latches
4
Mfr. Series
IM2750
Mobility
Mobile
Foam Design
Convoluted, Pick and Pluck, Solid
Maximum Operating Temperature
140 Degrees F
Handle Style
Folding
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Included
Series
iM2750
Finish
Unfinished
Minimum Operating Temperature
-20 Degrees F
Caster Type
Rigid
Foam Material
Polyester
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 10 3/4 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 12 3/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.