TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, XL, 100 PK, Blue

  • Mfr # 92-575

  • Zoro # G0058457


product price:  $14.15
/pk 100, $0.14/ea

Key Features

Material
Nitrile
Palm Thickness
4.3 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92-575
Zoro #
G0058457
UPC #
-
Country of Origin
Thailand

Dimensions

Size
XL
Palm Thickness
4.3 mil
Finger Thickness
5 mil
Glove Length
9 1/2 in
Cuff Thickness
5 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
4 mil
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powdered
Latex-Free
Latex-Free
Series
TouchNTuff 92-575
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Food
Standards
FDA Regulation 21 CFR 177.2600
Aloe Inner Surface
No
Resists
Splash Chemical Protection Of Wide Variety Of Chemicals Including Oils, Greases And Hydrocarbons
Lining
Unlined
Metal Detectable
No
Application
Life Sciences, Chemical, Food Processing
Features
Chemical-Resistant
Acceptable Quality Level (AQL)
4
Brand and Series
Ansell TouchNTuff 92-575
Silicone-Free
Silicone-Free
Texture Location
Fingertips
Anti-Static
Anti-Static Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Texture
Grain
Glove Treatments
Powdered
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Medical Glove Type
Exam
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Blue, Cuff Style Beaded, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Chemical-Resistant, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4.3 mil, Powdered/Powder-Free Powdered, Silicone-Free Silicone-Free, Standards FDA Regulation 21 CFR 177.2600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.