Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, Medium (Size 8), PK100

  • Mfr # 2XLZ7

  • Zoro # G0058606


product price:  $15.19
/pk 100, $0.15/ea

Key Features

Material
Nitrile
Palm Thickness
4.00 to 4.99 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XLZ7
Zoro #
G0058606
UPC #
190735061961
Country of Origin
Multiple

Dimensions

Size
M
Palm Thickness
4.00 to 4.99 mil
Finger Thickness
5 mil
Cuff Thickness
2.75 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
3 mil
Glove Size and Cuff Length Style
M/Standard
Size- Alpha
M
Size - Numeric
8

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Application
Food and Pharmaceutical Applications
Aloe Inner Surface
No
Standards
21 CFR 170-199
Lining
Unlined
Disposable Glove Grade
Industrial
Features
Touchscreen Compatible
Silicone-Free
Contains Silicone
Brand and Series
Condor
Acceptable Quality Level (AQL)
4
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Grain
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Anti-Static
Anti-Static Not Included
Texture Location
Fingertips
Accelerator-Free
Contains Accelerators
Federal 209E Clean Room Class
Not Rated
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Packaging
Dispenser Box

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2.75 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 3.15 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.