Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, XL (Size 10), PK100

  • Mfr # 2XLZ9

  • Zoro # G0058624


product price:  $15.19
/pk 100, $0.15/ea

Key Features

Material
Nitrile
Palm Thickness
4.00 to 4.99 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XLZ9
Zoro #
G0058624
UPC #
190735061985
Country of Origin
Multiple

Dimensions

Palm Thickness
4.00 to 4.99 mil
Size
XL
Finger Thickness
5 mil
Cuff Thickness
2.75 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
3 mil
Glove Size and Cuff Length Style
XL/Standard
Size - Numeric
10
Size- Alpha
XL

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Lining
Unlined
Application
Food and Pharmaceutical Applications
Metal Detectable
No
Standards
21 CFR 170-199
Features
Touchscreen Compatible
Brand and Series
Condor
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
4
Texture Location
Fingertips
Accelerator-Free
Contains Accelerators
Anti-Static
Anti-Static Not Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Texture
Grain
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Packaging
Dispenser Box

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2.75 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 3.15 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.