Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Small (Size 7), PK100

  • Mfr # 2XMA6

  • Zoro # G0058703


product price:  $13.69
/pk 100, $0.14/ea

Key Features

Material
Nitrile
Palm Thickness
5.00 to 5.99 mil
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XMA6
Zoro #
G0058703
UPC #
190735062043
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
5.00 to 5.99 mil
Finger Thickness
5.1 mil
Cuff Thickness
2.5 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
5 mil
Glove Size and Cuff Length Style
S/Standard
Size- Alpha
S
Size - Numeric
7

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Aloe Inner Surface
No
Lining
Unlined
Metal Detectable
No
Standards
21 CFR 170-199, FDA Regulation 21CFR 177.2600
Application
Food and Pharmaceutical Applications
Disposable Glove Grade
Food
Silicone-Free
Contains Silicone
Brand and Series
Condor
Acceptable Quality Level (AQL)
4
Texture Location
Full
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Not Included
Texture
Grain
Accelerator-Free
Contains Accelerators
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2.5 mil, Disposable Glove Type Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 5.1 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Regulation 21CFR 177-2600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.