TouchNTuff 92-675, Disposable Nitrile Gloves, Textured Fingertips, 4.3mil Palm, Powder-Free, L, PK100

  • Mfr # 92-675

  • Zoro # G0058807


product price:  $13.59
/pk 100, $0.14/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
4.3 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92-675
Zoro #
G0058807
UPC #
-
Country of Origin
Thailand

Dimensions

Size
L
Palm Thickness
4.3 mil
Glove Length
9 1/2 in
Cuff Thickness
5 mil
Finger Thickness
5 mil
Length
9 1/2 in
Nominal Palm Thickness
4 mil
Size - Numeric
9
Size- Alpha
L

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Standards
FDA Regulation 21 CFR 177.2600
Series
TouchNTuff 92-675
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
4
Metal Detectable
No
Application
Life Sciences, Chemical, Food Processing
Aloe Inner Surface
No
Disposable Glove Grade
Food
Lining
Unlined
Features
Ambidextrous, Chemical-Resistant
Silicone-Free
Silicone-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Anti-Static
Anti-Static Included
Texture Location
Fingertips
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated
Medical Glove Type
Exam

Description

Disposable nitrile gloves with textured fingertips are a type of Personal Protective Equipment (PPE) designed to safeguard the hands from potential hazards in various industrial settings. These gloves, made from durable nitrile material, offer resistance against chemicals and punctures. The textured fingertips enhance grip, providing improved handling of tools and equipment for professionals prioritizing safety in their work environment.


The ANSELL - 92-675 is a Disposable Nitrile Glove with Textured Fingertips. These disposable gloves are designed for professional use in various industries such as Life Sciences, Chemical, and Food Processing. The gloves are made from durable nitrile material with a finger thickness of 5.00 mil and palm thickness of 4.3 mil, indicating their resistance to punctures or tears during use. They feature grain texture on the fingertips for enhanced grip and tactile sensitivity, making them suitable for handling tools or materials in industrial settings.


Key features include:
• Ambidextrous design: These gloves can be worn on either hand, providing flexibility and comfort during extended wear.
• Powder-Free treatment: This reduces friction for easier donning and minimizes potential allergic reactions.
• Latex-Free: Suitable for users with latex sensitivities or allergies.
• Silicone-Free: Ideal where silicon contamination could adversely affect surfaces or materials handled.
• Resistant to splash chemical protection: The gloves can withstand a wide variety of chemicals including oils, greases, and hydrocarbons without degrading or allowing these materials to penetrate through to the wearer's skin.
• Beaded cuff design: This prevents tearing while putting on the glove.
• Non-Sterile: Suitable for general industrial use where high-level sanitation is not required.
•Unlined interior: Provides direct contact between hand and glove for maximum tactile sensitivity
•Acceptable Quality Level (AQL) of 4 : Indicating that only a small number of defective items could be considered acceptable during random sampling quality checks.


These blue-colored gloves meet FDA Regulation 21 CFR 177.2600 standards ensuring their safety and effectiveness in various industrial settings. Each package contains 100 disposable nitrile gloves sized L/Standard from Ansell TouchNTuff series (92-675).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products