TouchNTuff 92-675, Disposable Nitrile Gloves, Textured Fingertips, 4.3mil Palm, Powder-Free, XL, PK100

  • Mfr # 92-675

  • Zoro # G0058816


product price:  $13.59
/pk 100, $0.14/ea

Key Features

Material
Nitrile
Palm Thickness
4.3 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92-675
Zoro #
G0058816
UPC #
-
Country of Origin
Thailand

Dimensions

Palm Thickness
4.3 mil
Size
XL
Cuff Thickness
5 mil
Finger Thickness
5 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Nominal Palm Thickness
4 mil
Size - Numeric
10
Size- Alpha
XL

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
TouchNTuff 92-675
Sterile/Non-Sterile
Non-Sterile
Aloe Inner Surface
No
Application
Life Sciences, Chemical, Food Processing
Metal Detectable
No
Lining
Unlined
Standards
FDA Regulation 21 CFR 177.2600
Disposable Glove Grade
Food
Features
Ambidextrous, Chemical-Resistant
Acceptable Quality Level (AQL)
4
Silicone-Free
Silicone-Free
Texture
Grain
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Included
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Fingertips
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Cuff Style
Beaded
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated
Medical Glove Type
Exam

Description

Disposable nitrile gloves with textured fingertips are a type of Personal Protective Equipment (PPE) designed to safeguard the hands from potential hazards in various industrial settings. These gloves, made from durable nitrile material, offer resistance against chemicals and punctures. The textured fingertips enhance grip, providing improved handling of tools and equipment for professionals prioritizing safety in their work environment.


The ANSELL - 92-675 is a Disposable Nitrile Glove with Textured Fingertips, designed for general-purpose use in various industrial settings. These gloves are made from nitrile material and are powder-free, reducing the risk of contamination during tasks requiring high tactile sensitivity. The glove's ambidextrous design means it can fit either hand comfortably, enhancing flexibility and comfort during extended wear. They are also latex-free, making them suitable for users with latex sensitivities or allergies. With an Acceptable Quality Level (AQL) of 4, these gloves meet specific regulatory benchmarks such as FDA Regulation 21 CFR 177.2600.


Key features include:
• Food-grade disposable glove: Suitable for food handling.
• Powder-Free treatment: Enhances comfort and performance by reducing friction for easier donning.
• Resists splash chemical protection: Can withstand a wide variety of chemicals including oils, greases and hydrocarbons.
• Grain texture located on fingertips: Enhances grip and tactile sensitivity.
• Palm thickness of 4.3 mil & Finger Thickness of 5 mil: Indicates durability and resistance to punctures or tears.
• Unlined interior: Provides direct contact between hand and glove for maximum tactile sensitivity.
• Non-Sterile type: Suitable for general industrial or commercial use where high-level sanitation is not required.
• Blue color & Beaded cuff design: Helps in differentiating between various types or sizes while providing easy donning and prevention of tearing.


Please note that this product comes in a package quantity of 100 units per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.