Antistatic Gloves, Nylon/Thunderon(R) Shell, 20-1/2" L, Gray/White, S, 1 PR

  • Mfr # NF15ESD/7S

  • Zoro # G0058922


product price:  $6.35
/pr

Key Features

Color
Gray/White
Material
Nylon/Thunderon(R) Shell
Length
20-1/2"
Cuff
Rolled
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF15ESD/7S
Zoro #
G0058922
UPC #
821812047669
Country of Origin
China

Dimensions

Size- Alpha
S
Length
20-1/2"
"Size - Numeric
S
Thickness
15 ga

Details

Item
Antistatic Gloves
Color
Gray/White
Material
Nylon/Thunderon(R) Shell
Cuff
Rolled
Application
Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
Standards
EN 1149
Coating Material
Polyurethane
Coating Coverage
Palm
Finish
Gray
Glove Coating Cover
Palm
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Sold As
Pair
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN 1149, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products