Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Blue, S (7) 1 PR

  • Mfr # N9696S

  • Zoro # G0059026


product price:  $2.99
/pr

Key Features

Color
Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N9696S
Zoro #
G0059026
UPC #
045143869619
Country of Origin
Sri Lanka

Dimensions

Glove Size
S (7)
Thickness
18 ga
Glove Length
9-1/4"
Size
S
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
Insulated
No
Resists
Abrasion
Application
Automotive Assembly, Assembly Line Production, Automotive, Carpentry, Construction, Farming, Furniture industry, Janitorial, Landscaping, Material Handling, Mechanics, Shipping/Receiving, Warehousing
ANSI Cut Grams
0
ANSI/ISEA Puncture Level
1
ANSI/ISEA Cut Load
0
Latex-Free
Yes
Glove Materials
Nylon
Brand and Series
MCR Safety Ninja N9696
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Knit Material Color
Blue
Coating Type
Dipped
Knit Material
Nylon
Minimum Temperature
Not Rated
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Series
Ninja N9696
Glove Coating Color
Black
Finger Coverage
Full Finger
Glove Lining Material
Unlined

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products