Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, Large, 1 Pair

  • Mfr # N9690L

  • Zoro # G0059071


product price:  $6.99
/pr

Key Features

Color
Black
Lining
Nylon/Acrylic
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N9690L
Zoro #
G0059071
UPC #
045143869039
Country of Origin
Pakistan

Dimensions

Size
L ( 9 )
Glove Length
10 in
Glove Size
L
Length
10 in
Thickness
15 ga
Size- Numeric
9

Details

Item
Insulated Coated Gloves
Color
Black
Lining
Nylon/Acrylic
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
Application
Cold Storage, Commercial Fishing, Frozen Food Packaging, Agriculture, Construction, Farming, Landscaping, Shipping / Receiving, Warehousing
Thumb Style
Wing
ANSI/ISEA Cut Level
A3
Coating Material
HPT
Glove Coating Material
PVC
Cuff
Knit Wrist
Glove Coating Coverage
Palm
Standards
ANSI/ISEA 105:2016, EN 388, EN 511 X2X
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Smooth
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Load
1,000 g
Glove Construction
Seamless Knit
Glove Materials
Nylon
Series
Ninja Ice N9690
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
2,300
ANSI/ISEA Puncture Force
53 N
Waterproof
No
Anti-Static
No
Cut-Resistance Coverage
Full
Glove Insulation Material
Acrylic
Finger Coverage
Full Finger
EN 388 Rating
3XX2
Water Resistant
Yes
Touchscreen Compatible
No
Low-Profile Impact Protection
No
Brand and Series
MCR Safety Ninja Ice N9690
Min. Temp.
-22 Degrees F
Silicone-Free
No
Latex-Free
No
Max. Temp.
280 Degrees F
Glove Liner Material
Acrylic
Glove Hand Style
Left and Right
Material
Nylon
Knit Material
Nylon
Glove Lining Material
Acrylic
Includes Reinforced Thumb Crotch
No
Knit Material Color
Black
Maximum Temperature
280 Degrees F
Double-Dipped
No
Palm Material
PVC FOAM SPONGE

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 3XX2, Standards ANSI/ISEA 105:2016, EN 388, EN 511 X2X, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Acrylic Terry Insulation, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.