Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, XL, 1 Pair

  • Mfr # N9690XL

  • Zoro # G0059087


product price:  $6.99
/pr

Key Features

Color
Black
Lining
Nylon/Acrylic
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N9690XL
Zoro #
G0059087
UPC #
045143869046
Country of Origin
Pakistan

Dimensions

Size
XL ( 10 )
Glove Length
11 in
Glove Size
XL
Length
11 in
Thickness
15 ga
Size- Numeric
10

Details

Item
Insulated Coated Gloves
Color
Black
Lining
Nylon/Acrylic
Minimum Temperature
-22 Degrees F
Cuff Style
Knit
Insulated
Yes
Thumb Style
Wing
Coating Finish
Smooth
Standards
ANSI/ISEA 105:2016, EN 388, EN 511 X2X
Glove Coating Coverage
Palm
Coating Coverage
Palm
Glove Coating Material
PVC
ANSI Cut Grams
1065
Gauge
7, 15
ANSI/ISEA Abrasion Level
3
Coating Material
HPT
Glove Coating Finish
Smooth
Application
Cold Storage, Commercial Fishing, Frozen Food Packaging, Agriculture, Construction, Farming, Landscaping, Shipping / Receiving, Warehousing
Suggested Use Environment
Dry
ANSI/ISEA Cut Level
A3
ANSI/ISEA Puncture Level
2
Resists
Abrasions, Tear
Cuff
Knit Wrist
ANSI/ISEA Cut Load
1,000 g
Glove Materials
Nylon
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Series
Ninja Ice N9690
EN 388 Rating
3XX2
ANSI/ISEA Puncture Force
53 N
ANSI/ISEA Abrasion Cycles
2,300
Cut-Resistance Coverage
Full
Glove Insulation Material
Acrylic
Finger Coverage
Full Finger
Includes Pull Strap
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Glove Liner Material
Acrylic
Glove Coating Color
Black
Silicone-Free
No
Anti-Static
No
Water Resistant
Yes
Waterproof
No
Low-Profile Impact Protection
No
Min. Temp.
-22 Degrees F
Brand and Series
MCR Safety Ninja Ice N9690
Latex-Free
No
Glove Coating Cover
Palm
Max. Temp.
280 Degrees F
Material
Nylon
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Acrylic
Knit Material
Nylon
Double-Dipped
No
Coating Type
Dipped
Maximum Temperature
280 Degrees F
Knit Material Color
Black
Oil-Resistant
No
Palm Material
PVC FOAM SPONGE

Description

Ninja Ice
Insulated Work Gloves
15-Gauge Black Nylon with Acrylic Terry Interior
HPT Palm and Fingertip Coating
Acrylic terry liner keeps hands warm, while HPT repels liquids for wet or dry grip


MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series includes a unique shell and polymer combination incorporating the latest in hand protection technology. Ninja Glove Line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja Ice N9690 features a 15-gauge black nylon shell with a 7-gauge acrylic terry interior liner and has black HPT coated palm and fingertips. Looking for the best winter work gloves for dexterity? Look no further than MCR Safety insulated work gloves!


• Acrylic terry liner for insulation and warmth
• Allows air to flow through which helps keep hands dry
• Coating remains soft in temperatures as low as -4oF
• Encapsulated air aolecules provide a cushioning effect to minimize impact
• The porous HPT coating with Anti-Wet treatment repels liquid for an unprecedent firm grip in wet or dry conditions
• Treated with ActiFresh to help control bacteria and odor
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.