Leather Drivers Gloves, Cowhide, Shirred Slip-On, Keystone Thumb, Gunn Cut, Off White, M 1 PR

  • Mfr # 4TJV8

  • Zoro # G0059141


product price:  $11.49
/pr

Key Features

Color
Off White
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TJV8
Zoro #
G0059141
UPC #
190735101544
Country of Origin
India

Dimensions

Glove Size
M
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Off White
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Sold As
Pair
Stitching Material
Polyester
Lining
Unlined
Application
Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Glove Leather Grade
A
Leather Palm Type
Full-Grain
Insulated
No
Brand and Series
Condor
Glove Materials
Cowhide
Leather Glove Style
Drivers
Cuff Style
Shirred Slip-On
Leather Glove Liner Type
Unlined
Glove Back Color
White
Palm/Back Material
Cowhide
Finger Coverage
Full Finger
Oil-Resistant
No
Leather Coverage Style
Full Leather
Reflective Backing
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Color
White
Includes Double Palm
No
Glove Hand Style
Left and Right

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products