Leather Drivers Gloves, Cowhide, Cinch, Keystone Thumb, Gunn Cut, Washable Liner, Yellow, XL 1 PR

  • Mfr # 4TJY7

  • Zoro # G0059227


product price:  $13.75
/pr

Key Features

Glove Size
XL
Color
Yellow
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TJY7
Zoro #
G0059227
UPC #
190735101773
Country of Origin
India

Dimensions

Glove Size
XL
Glove Length Style
Standard
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Lining
Unlined
Glove Leather Grade
A, B
Sold As
Pair
Leather Palm Type
Full-Grain
Stitching Material
Polyester
Application
Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Insulated
No
Leather Palm Process
Grain
Leather Glove Style
Drivers
Cuff Style
Cinch
Glove Materials
Cowhide
Brand and Series
Condor
Leather Glove Liner Type
Unlined - Machine Washable
Palm Color
Yellow
Palm/Back Material
Cowhide
Pairs per Package
12
Glove Construction
Cut and Sewn
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Double Palm
No
Glove Hand Style
Left and Right
Reflective Backing
No
Leather Coverage Style
Full Leather
Glove Back Color
Yellow
Finger Coverage
Full Finger
Includes
Washable Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Cinch, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.