Leather Drivers Gloves, Deerskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Yellow, M 1 PR

  • Mfr # 4TJV4

  • Zoro # G0059254


product price:  $27.19
/pr

Key Features

Color
Yellow
Material
Deerskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Deerskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TJV4
Zoro #
G0059254
UPC #
190735101506
Country of Origin
Bangladesh

Dimensions

Glove Size
M
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
Deerskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Cotton/Polyester
Glove Cut
Gunn
Palm Material
Deerskin
Application
Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Lining
Unlined
Glove Leather Grade
B, C
Insulated
No
Stitching Material
Polyester
Sold As
Pair
Leather Palm Type
Full-Grain
Glove Materials
Deerskin
Cuff Style
Shirred Slip-On
Brand and Series
Condor
Leather Glove Style
Drivers
Leather Glove Liner Type
Cotton/Polyester Liner
Palm Color
Yellow
Palm/Back Material
Deerskin
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Glove Back Color
Yellow
Hand Protection Style
Glove
Leather Coverage Style
Full Leather
Glove Hand Style
Left and Right
Series
Condor
Includes Double Palm
No
Minimum Temperature
Not Rated
Pairs per Package
12
Reflective Backing
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Cotton/Polyester, Leather Grade Standard, Oil-Resistant No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products