Leather Drivers Gloves, Deerskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Yellow, L 1 PR

  • Mfr # 4TJV5

  • Zoro # G0059263


product price:  $27.19
/pr

Key Features

Color
Yellow
Material
Deerskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Deerskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TJV5
Zoro #
G0059263
UPC #
190735101513
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Glove Length Style
Standard
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Drivers Gloves
Color
Yellow
Material
Deerskin
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Deerskin
Sold As
Pair
Leather Palm Type
Full-Grain
Glove Leather Grade
B, C
Application
Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Insulated
No
Stitching Material
Polyester
Lining
Unlined
Leather Glove Style
Drivers
Glove Materials
Deerskin
Cuff Style
Shirred Slip-On
Brand and Series
Condor
Leather Glove Liner Type
Unlined
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Palm Color
Yellow
Pairs per Package
12
Leather Coverage Style
Full Leather
Series
Condor
Palm/Back Material
Deerskin
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Oil-Resistant
No
Includes Double Palm
No
Reflective Backing
No
Glove Back Color
Yellow

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.