Left Hand Only Welding Glove, Gauntlet Cuff, Straight Thumb, Leather Cowhide, L

  • Mfr # 4NHD4

  • Zoro # G0059333


product price:  $6.59
/ea

Key Features

Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NHD4
Zoro #
G0059333
UPC #
190735099346
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Length
14"
Glove Length
13 in

Details

Item
Left Hand Only Welding Glove
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Leather Cowhide
Thumb Style
Straight
Glove Liner Material
Cotton
Design
Flame Retardant
Color
Brown
Lining Material
Cotton
Glove Cut
Gunn
Welding Glove Application
Stick
Use
Welding, Grinding
Stitching Material
Kevlar(R)
Glove Hand Style
Left
Leather Palm Process
Split

Description

Welding Glove, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family Red, Cuff Gauntlet, Glove Size L, Hand Left Only, Color Russet, Cuff Material Cowhide, Design Flame Retardant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products