Condor Welding Gloves, Gauntlet Cuff, Wing Thumb, Standard Cowhide, L, 1 PR

  • Mfr # 4TJX5

  • Zoro # G0059376


product price:  $13.49
/pr

Key Features

Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4TJX5
Zoro #
G0059376
UPC #
190735101674
Country of Origin
China

Dimensions

Glove Size
L
Cuff Length
5 in
Length
14"
Glove Length
13 3/4 in

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Cowhide
Thumb Style
Wing
Series
Condor
Glove Liner Material
Cotton/Polyester
Color
Blue
Glove Cut
Gunn - Full Back
Welding Glove Application
Stick
Stitching Material
Kevlar(R)
Lining Material
Cotton, Polyester
Design
Contains Natural Oils that Keep the Glove Soft and Comfortable
Glove Insulation Material
Fleece
Touchscreen Compatible
No
Water Resistant
No
Thumb Sweat Wipe
No
Glove Hand Style
Left and Right
Cuff Color
Blue/Gray
Leather Color
Blue
Includes Pull Strap
No
Includes Glide Patch
No
Includes Red Palm
No
Oil Resistant
No
Leather Grade
Standard
Reflective Backing
No
Includes ID Panel
No
Glove Construction
Cut and Sewn
Leather Glove Style
Work
ANSI/ISEA Abrasion Level
Not Tested
Waterproof
No
Includes Pinch Point Protection
No
Glove Back Color
Blue
Brand and Series
Condor
Insulated
No
Includes Double Palm
No
Rope Channel Reinforcement
No
Includes Padded Palm
No
Leather Glove Liner Type
Cotton/Polyester Liner
Leather Palm Process
Split
Glove Materials
Cowhide
High-Visibility
No

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 13 3/4 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Blue, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Blue, Cuff Material Cowhide, Design Contains Natural Oils That Keep The Glove Soft And Comfortable, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.