Sorbent Pad, 19 gal, 15 in x 18 in, Hazardous Liquids and Non-Hazardous Liquids, Gray

  • Mfr # 2SDGPB

  • Zoro # G005948007


product price:  $60.89
/pk 100, $0.61/ea

Key Features

Fluids Absorbed
Hazardous Liquids and Non-Hazardous Liquids
Volume Absorbed per Pkg.
19 gal
Material
Polypropylene
Size
15 in x 18 in
Package Type
Box
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2SDGPB
Zoro #
G005948007
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 18 in
Length
18 in
Width
15 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Hazardous Liquids and Non-Hazardous Liquids
Volume Absorbed per Pkg.
19 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Incinerable
No
Product Type
Sorbent Pad
Color
Gray
Perforated
Not Perforated
Features
Absorb Full Universal Range of Hazardous and Non-Hazardous Leaks, Spills, and Seepage
Surface Temp Max
300 Degrees F
Layers of Construction
1-ply
Color/Pattern
Gray
Connector Type
No Connector
Number of Pads
100
Number of Layers
1
Dispenser Box
No
Static Dissipative
No
Backing Properties
Leak Resistant
Sorbent Capacity
18.5 gal (100 Pads)
Series
PB
Perforations
No
Coverstock Material
Bonded, Meltblown
Volume Absorbed Per Pound
1 7/8 gal
Wringable
Yes But Not Recommended
Flame Resistant
No
Recycled Content (%)
No Recycled Content
Volume Absorbed (Pack, Each)
18.5 gal/pk, 23 oz/pad
Weight
10 lb.
Leak Resistant Backing
No
Healthcare Specific
Bodily Discharges
Includes Coverstock
No Coverstock
Connector Material
No Connector
Volume Absorbed Per Pad
37 1/4 oz
Foot Traffic
Heavy
Dimpled
Yes
Latex Free
Yes
Volume Absorbed Per Sock/Boom
18.5 gal
Core Construction
Meltblown
Bonding Type
Ultrasonically Bonded
Coverstock Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Hazardous Liquids, Non-Hazardous Liquids, Size 15 in x 18 in, Volume Absorbed Per Pad 23 oz, Volume Absorbed per Pkg. 19 gal, Volume Absorbed Per Pound 1.85 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 100


  • • STARDUST Universal Medium Weight Bonded Pad, 15 in x 18 in, 100/Pkg. Fast-wicking fibers ideal for absorbing the full range of liquid drips, leaks, spills, and discharges. Excellent for hazardous and non-hazardous liquids. Use also for heavy duty wiping applications. If needed, follow up with STARDUST Super Absorbent for a clean, dry surface. Reduce time and improve productivity, while enhancing worker safety.
  • • Fabricated from high quality melt-blown polypropylene
  • • Absorb full (universal) range of hazardous and non-hazardous leaks, spills, and seepage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.