Shop STARDUST SPILL PRODUCTS
See all product information
Create Account
Sorbent Pad, 9.9 gal, 22 in Dia., Oil, White, Renewable Natural Fibers
- Mfr # 25ECWDRUM
- Zoro # G3344713
product price:
$
118.99
/pk of 25, $4.76/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Oil
Material
Renewable Natural Fibers
Size
22 in Dia.
Product Type
Sorbent Pad
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25ECWDRUM
- Zoro #
- G3344713
- UPC #
- 740360000486
- Country of Origin
- United States
Dimensions
- Size
- 22 in Dia.
- Length
- 22 in dia
- Width
- 22 in dia
- Diameter
- 22 in
- Fits Drum Size
- 55 gal
Details
- Item
- Sorbent Pad
- Fluids Absorbed
- Oil
- Volume Absorbed per Pkg.
- 9.9 gal
- Material
- Renewable Natural Fibers
- Product Type
- Sorbent Pad
- Color
- White
- Item - Spill Control
- Drum Top Absorbent Pad
- Spill Control - Fluids Absorbed
- Oil-Based Liquids
- Absorbency Weight
- Heavy
- Recycled Content (%)
- 20%
- Volume Absorbed Range
- 0 to 9 gal
- Volume Absorbed Per Pkg.
- 9.9 gal.
- Layers of Construction
- 3
- Static Dissipative
- No
- UV Resistant
- No
- Dispenser Box
- No
- Volume Absorbed Per Sock/Boom
- 9.9 gal
- Shell Material
- Renewable Natural Fibers
- Wire Color
- White
Description
Product Type Drum Top Pad, Fluids Absorbed Oil-Based Liquids, Size 22 in Dia., Volume Absorbed per Pkg. 9.9 gal, Material Renewable Natural Fibers, Package Quantity 25
- • STARDUST Oil-Only Drum Top Pad 22 in, 25/Case. Fast-wicking fibers are ideal for absorbing oil and other hydrocarbon drips, leaks, seepage, and spills that can collect on 55-gallon drum tops from pumps, valves, and other sources. Will keep the drum top and the surrounding floor area clean and dry. It absorbs oily substances but repels water. Precut to perfectly fit the drum, and features convenient holes for the drum spout and vent.
- • Absorb the oily spill-leave the water. Highest quality, enviro-friendly drum top pads
- • Fabricated from virgin recycled materials – Environmentally Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.