
Lever Wire Connector, 2 Port, Gray, 500 V
Mfr # 7806.6478.5
Zoro # G005948960
product price: $78.89
/ea
Sold in multiples of 2 for $157.78
Free Shipping & Returns
Key Features
Type
Lever
Color
Gray
Insulation Material
Polyester Powder
Maximum Voltage
500 V
Number of Ports
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7806.6478.5
Zoro #
G005948960
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
6B «44x27»
Thread Size
Pg29
Details
Item
Single Lever Hood
Type
Lever
Color
Gray
Insulation Material
Polyester Powder
Maximum Voltage
500 V
Number of Ports
2
RoHS Compliant
Yes
IP Rating
IP66
Material
Aluminum
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
Lock to Mating Part
Yes
Entry Location
Side
Thread Type
(Pg)
Hood Coating
Polyester Powder
Material - Hood
Die-cast Aluminum
Number of Pegs
2
Material - Peg
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.